Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mygekogear Orbit 956 4K Dual Dash Cam with Wi-Fi & GPS Logging GO95632G

Orbit 956 4K Dual Dash Cam with Wi-Fi & GPS Logging (Discontinued)

  • Mfr # GO95632G
  • Zoro # G603665726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO95632G
Zoro #
G603665726
UPC #
850006713424
Country of Origin
China

Description

The Orbit 956 is a high performance dual dash cam recording the front in 4K and the rear in 1080p, capturing clear video day and night. Instantly view, download, and share your footage from the das using the Wi-Fi connection. Empowered with GPS logging to track your speed and location to have for any incident report. Don't miss a moment and capture all the amazing sights on your road trip with the time lapse recording. Supports up to 128GB of storage so you won't need to worry about footage being constantly loop recorded. Includes a free 32GB microSD card so you can instantly start recording your drives with peace in mind. 4K Front & 1080p Rear Cam: Recording the front of your vehicle in 4K and the rear in 1080p, ensuring you'll capture clear video of what's happening around your car. You won't miss recording those small important details such as license plates and signs. Mobile App for Instant File Sharing: No need to hassle with manually taking out the SD card manually to transfer footage (while this option is still available). Additionally, you can use this feature to track your location using the app. GPS Logging: GPS logging tracks the accurate speed and location information from the dash cam when the car is in motion. This can be vital information in pinpointing the exact location where an incident happened. Time Lapse Recording: Capture your road trips in a time lapse format, recording the wonderful sights out on the road. Supports up to 128GB, 32GB MicroSD Included: Supporting up to 128GB, you won't need to worry about a limited amount of space or your footage being constantly being loop recorded over. An 32GB microSD card is included in your package, so you’ll be good to install and use your dash cam immediately. "Video Resolution: Dual -
Front 4K 25FPS + Back 1920*1080P
Front 2560*1440 + Back 1920*1080P
Front 1920*1080 + Back 1920*1080P
Wide Angle View: 150 Degrees
Screen Size: 3""
Wi-Fi: Yes
Battery: 200mAh
MicroSD Capacity: 128GB
Includes: Dash Cam, Rear Cam, Power Cable, Rear Cam Cable, Wire Buckle, Static Sticker, 32GB MicroSD Card, Quick User Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.