Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mygekogear SOLARST Solar Powered Wireless Backup Camera SBC01

SOLARST Solar Powered Wireless Backup Camera (Discontinued)

  • Mfr # SBC01
  • Zoro # G703665725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC01
Zoro #
G703665725
UPC #
850006713301
Country of Origin
China

Description

Make backing out of a spot easy and quick with the SOLARST. This solar powered back up camera is quick and simple to install, it doesn't involve any complicated wiring. Simply screw on the camera to your license plate and adjust the lens to your perfect view. View your rear with the 4.3" colored LCD monitor, ensuring your path is clear before reversing. Compatible with most cars and trucks. Start backing out with peace in mind. Quick & Simple Installation: The set up for the SOLARST is completely hassle free and does not require any expert wiring or professional help. All you need to do is screw on the solar frame and you're all set to record! Adjustable Rear Lens: Point the lens up or down, giving you the perfect view no matter how tall or low your car may be. View what is directly behind you before backing out of a space. Solar Powered Camera: This maintains powered on with the sun's rays. Using 2100mAh, it can be used continually for 60 days without charging through solar or USB. If it's continually on, it can last up to 7 hours. Compatible with Most Cars & RV Buses: Works with most cars, trucks, and RV busses so you can start backing out with ease. Transmission frequency works with up to 164 feet under free space. 4.3" Color LCD Monitor: Using a gorgeous 4.3" 640 x 480p color LCD display, you can have a better and unobstructed view of your rear, ensuring that everything is clear before backing out of a space. With the help of parking guide lines, backing out and backing into a space is made easy. "Operational Current (When Transmitting): <280MA
Sleep Current: <0.06MA
Monitor Resolution: 640 x 480
Viewing Angle: 165
Image Sensor: 1/3"" CMOS
Image Quality: Max 30fps
Waterproof: IP67
Battery: 2100MaH
Battery Working Time: 7 Hours
Frequency: 2400 - 2485.5 MHz
Transmission Distance: 50M Max
Working Temperature: 14 - 140F (-10 - 60C)
LCD Display: 4.3""
Power Cord Fuse: 3A
Includes: "4.3" Dash Color Monitor, Solar Powered Wireless Backup Camera, 12V/ 24V Power Adapter for Monitor, USB Cable to Charge License Plate, Users Manual, 2 Way Mount, 4 Mounting Screws, L Wrench Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.