Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Badge Holder, Black, Reel, Painted

  • Mfr # 038943

  • Zoro # G9479696


product price: $7.95
/ea

Key Features

Type
Reel
Color
Black
Finish
Painted
Attachment Type
Carabineer
Case Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038943
Zoro #
G9479696
UPC #
039956750240
Country of Origin
China

Dimensions

Case Size
1 1/4 in
Extended Length
23 in
Overall Height
1 1/4 in
Retractable Cord Extended Length
23 in
Overall Width
1 1/4 in

Details

Item
Badge Holder
Type
Reel
Color
Black
Finish
Painted
Attachment Type
Carabineer
Construction
Metal
Application
ID badge holder
Legend
No Legend
Product Type
Badge Holder
Background Color
Black
Badge Orientation
Horizontal, Vertical
Badge Attachment
Snap Hook
Retractability
Retractable

Description

Badge Holder, Reel, Color Black, Extended Length 23 in, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.