Badge Holder, Brass, Reel, Brass
Mfr # 038945
Zoro # G9479705
product price: $6.49
/eaKey Features
Type
Reel
Color
Brass
Finish
Brass
Construction
Metal
Application
ID badge holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
038945
Zoro #
G9479705
UPC #
039956750103
Country of Origin
China
Dimensions
Extended Length
23 in
Case Size
1 3/4 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Retractable Cord Extended Length
23 in
Details
Item
Badge Holder
Type
Reel
Color
Brass
Finish
Brass
Construction
Metal
Application
ID badge holder
Attachment Type
Carabineer
Legend
No Legend
Product Type
Badge Holder
Background Color
Yellow
Badge Orientation
Horizontal, Vertical
Retractability
Retractable
Description
Badge Holder, Reel, Color Brass, Extended Length 23 in, Legend No Legend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.