Zoro Homepage

Badge Holder, Gray, Reel, Pewter

  • Mfr # 038941

  • Zoro # G9479687


product price: $5.69
/ea

Key Features

Type
Reel
Color
Gray
Finish
Pewter
Case Size
1 3/4 in
Extended Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038941
Zoro #
G9479687
UPC #
039956750318
Country of Origin
China

Dimensions

Case Size
1 3/4 in
Extended Length
23 in
Retractable Cord Extended Length
23 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in

Details

Item
Badge Holder
Type
Reel
Color
Gray
Finish
Pewter
Application
ID badge holder
Construction
Metal
Attachment Type
Carabineer
Legend
No Legend
Product Type
Badge Holder
Badge Orientation
Horizontal, Vertical
Badge Attachment
Strap
Background Color
Gray
Retractability
Retractable

Description

Badge Holder, Reel, Color Gray, Extended Length 23 in, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.