Zoro Homepage

Lanyard, Black, PK6

  • Mfr # 038942

  • Zoro # G9491115


product price: $24.49
/pk 6, $4.08/ea

Key Features

Type
Standard
Color
Black
Connection
Breakaway Clasp
For Use With
Card Holder or By Itself
Width (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038942
Zoro #
G9491115
UPC #
039956750134
Country of Origin
China

Dimensions

Width (In.)
3/4 in
Depth (In.)
1/16 in
Height (In.)
23 in
Overall Width
3/4 in
Overall Height
23 in
Lanyard Strap Length
23 in
Lanyard Strap Width
3/4 in
Overall Depth
1/8 in

Details

Item
Lanyard
Type
Standard
Color
Black
Connection
Breakaway Clasp
For Use With
Card Holder or By Itself
Legend
No Legend
Product Type
Lanyard
Badge Orientation
Horizontal, Vertical
Retractability
Non-Retractable
Badge Attachment
Snap Hook
Background Color
Black

Description

Lanyard, Standard, Color Black, Legend No Legend, For Use With Card Holder or By Itself, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.