Zoro Homepage

Base Cabinet

  • Mfr # MY-1063T

  • Zoro # G716147812


product price: $3,577.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Material
Polypropylene
Overall Height
36 in
Overall Width
72 in
Product Type
Base Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-1063T
Zoro #
G716147812
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
72 in

Details

Material
Polypropylene
Item
Base Cabinet
Product Type
Base Stand

Description

Base Cabinet, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.