Zoro Homepage

Base Cabinet

  • Mfr # MY-PBC48

  • Zoro # G216147831


product price: $2,590.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Polypropylene
Overall Width
48 in
Overall Height
36 in
Product Type
Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-PBC48
Zoro #
G216147831
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
36 in

Details

Material
Polypropylene
Item
Base Cabinet
Product Type
Cabinet

Description

Base Cabinet, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.