Cart/Trolley
Mfr # MY-9001
Zoro # G816147972
product price: $1,157.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Model Number
MY-DB24, MY-PCR24
Overall Depth
24 in
Overall Height
34 in
Includes
(4) Casters
Compatible Product Type
Workstation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MY-9001
Zoro #
G816147972
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
34 in
Overall Width
24 in
Details
Compatible with Manufacturer Model Number
MY-DB24, MY-PCR24
Item
Cart/Trolley
Includes
(4) Casters
Compatible Product Type
Workstation
Mobility
Mobile
Product Type
Fume Hood Cart
Description
Cart/Trolley, Includes (4) Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.