Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cart/Trolley

  • Mfr # MY-9003

  • Zoro # G816147842


product price: $1,315.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model Number
MY-DB36
Mobility
Mobile
Compatible Product Type
Workstation
Overall Width
36 in
Includes
(4) Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-9003
Zoro #
G816147842
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
34 in
Overall Depth
24 in

Details

Compatible with Manufacturer Model Number
MY-DB36
Mobility
Mobile
Compatible Product Type
Workstation
Item
Cart/Trolley
Includes
(4) Casters
Product Type
Fume Hood Cart

Description

Cart/Trolley, Includes (4) Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.