Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ductless Fume Hood

  • Mfr # MY-AU54

  • Zoro # G416148065


product price: $12,803.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Initial Prefilter
Overall Width
54 in
Voltage
110V AC
Color
White
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-AU54
Zoro #
G416148065
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Depth
28 in
Overall Height
50 in

Details

Item
Ductless Fume Hood
Includes
Initial Prefilter
Voltage
110V AC
Color
White
Filter Type
Carbon, HEPA
Number of Filters Required
4
Assembly
Fully Assembled
Series
Aura
Standards
ANSI, CE, CSA, ILDA, ISO AGS 9001, OSHA, UL
Product Type
Ductless Fume Hood
Blower Required
Blower Required
Base Material
Fiberglass
Includes Base
Yes
Housing Material
Polycarbonate
Housing Finish
Powder Coated
Pre-Filter Material
Fiber
Includes Blower
Yes
Includes Work Surface
Yes

Description

Ductless Fume Hood, Filter Type Carbon, HEPA, Overall Height 50 in, Overall Width 54 in, Voltage 110V AC, Number of Filters Required 4, For Use With Not Applicable, Series Aura

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.