Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ductless Workstation

  • Mfr # MY-2400

  • Zoro # G816147750


product price: $2,973.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Includes
Initial Prefilter
Overall Width
24 in
Voltage
110V AC
Color
Clear
Overall Depth
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-2400
Zoro #
G816147750
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
22 1/2 in
Overall Height
29 1/2 in

Details

Item
Ductless Workstation
Includes
Initial Prefilter
Voltage
110V AC
Color
Clear
Filter Type
Carbon, HEPA
Assembly
Fully Assembled
Number of Filters Required
1
Blower Required
Blower Required
Includes Work Surface
No
Includes Base
No
Product Type
Ductless Workstation
Includes Blower
Yes
Base Material
Polypropylene
Housing Finish
Powder Coated
Housing Material
Polycarbonate
Pre-Filter Material
Fiber

Description

Ductless Workstation, Filter Type Carbon, HEPA, Overall Height 29 1/2 in, Overall Width 24 in, Voltage 110V AC, Number of Filters Required 1, For Use With Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.