Zoro Homepage

Ductless Workstation

  • Mfr # MY-3200

  • Zoro # G516147845


product price: $2,947.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Initial Prefilter
Overall Width
32 in
Voltage
110V AC
Color
Clear
Overall Depth
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-3200
Zoro #
G516147845
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
32 in
Overall Depth
22 1/2 in
Overall Height
29 1/2 in

Details

Item
Ductless Workstation
Includes
Initial Prefilter
Voltage
110V AC
Color
Clear
Filter Type
Carbon, HEPA
Assembly
Fully Assembled
Number of Filters Required
2
Housing Material
Polycarbonate
Includes Blower
Yes
Blower Required
Blower Required
Housing Finish
Powder Coated
Product Type
Ductless Workstation
Includes Work Surface
No
Pre-Filter Material
Fiber
Base Material
Polypropylene
Includes Base
No

Description

Ductless Workstation, Filter Type Carbon, HEPA, Overall Height 29 1/2 in, Overall Width 32 in, Voltage 110V AC, Number of Filters Required 2, For Use With Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.