Zoro Homepage

Filtered Hood

  • Mfr # MY-LBE48

  • Zoro # G616147790


product price: $11,349.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
(2) Power Access Ports, Blue Base, Waste Attachment Port
Overall Width
48 in
Voltage
110V AC
Color
White
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-LBE48
Zoro #
G616147790
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
30 in
Overall Height
41 in
Sash Opening Height
8 1/4 in
Sash Opening Width
43 1/2 in

Description

Filtered Hood, Filter Type HEPA, Overall Height 41 in, Overall Width 48 in, Voltage 110V AC, Number of Filters Required Not Applicable, For Use With Not Applicable, Series Latitude(TM) Series C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.