Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtered Workstation

  • Mfr # MY-ISL36P

  • Zoro # G716147850


product price: $8,265.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Initial Prefilter
Overall Width
36 in
Voltage
110V AC
Color
White
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-ISL36P
Zoro #
G716147850
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
28 in
Overall Height
53 in
Sash Opening Width
33 1/2 in
Sash Opening Height
9 in

Details

Item
Filtered Workstation
Includes
Initial Prefilter
Voltage
110V AC
Color
White
Assembly
Fully Assembled
Number of Filters Required
2
Filter Type
Carbon, HEPA
Series
Isola(R) PRO
Standards
CE, CSA, ILDA, ISO AGS 9001, UL
Includes Work Surface
Yes
Base Required
Base/Stand Required
Includes Blower
Yes
Pre-Filter Material
Fiber
Base Material
Polypropylene
Product Type
Filtered Workstation
Housing Material
Polycarbonate
Lighting Type
LED
Housing Finish
Powder Coated
Work Surface Required
Work Surface Required
Blower Required
Blower Required
Includes Base
Yes
Industry Application
Laboratories

Description

Filtered Workstation, Filter Type Carbon, HEPA, Overall Height 53 in, Overall Width 36 in, Voltage 110V AC, Number of Filters Required 2, For Use With Not Applicable, Series Isola(R) PRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.