Zoro Homepage

Fuming Chamber

  • Mfr # CA-3000-050

  • Zoro # G016147888


product price: $22,359.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Prefilter, Carbon Filter
Overall Width
39 in
Voltage
110V AC
Color
Grey
Assembly
Fully Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-3000-050
Zoro #
G016147888
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
39 in
Overall Height
53 in

Details

Item
Fuming Chamber
Includes
Prefilter, Carbon Filter
Voltage
110V AC
Color
Grey
Assembly
Fully Assembled
Filter Type
Carbon
Number of Filters Required
1
Housing Material
Aluminum
Housing Finish
Powder Coated
Includes Work Surface
Yes
Pre-Filter Material
Fiber
Includes Base
Yes
Blower Required
Blower Required
Product Type
Fuming Chamber
Base Material
Polypropylene
Includes Blower
Yes

Description

Fuming Chamber, Filter Type Carbon, Overall Height 53 in, Overall Width 39 in, Voltage 110V AC, Number of Filters Required 1, For Use With Not Applicable, Series CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.