Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuming Chamber

  • Mfr # MY-CA30

  • Zoro # G916147803


product price: $6,955.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Carbon Filter, Prefilter
Overall Width
30 in
Voltage
110V AC
Color
White
Overall Depth
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-CA30
Zoro #
G916147803
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
27 in
Overall Height
54 in

Details

Item
Fuming Chamber
Includes
Carbon Filter, Prefilter
Voltage
110V AC
Color
White
Number of Filters Required
1
Assembly
Fully Assembled
Filter Type
Carbon
Standards
ILDA, ISO AGS 9001
Lighting Type
LED
Product Type
Bench-Top or Free-Standing Fingerprint Fuming
Work Surface Required
Work Surface Required
Includes Work Surface
Yes
Blower Required
Blower Required
Housing Finish
Powder Coated
Includes Base
Yes
Includes Blower
Yes
Housing Material
Polypropylene
Pre-Filter Material
Fiber
Base Material
Polypropylene

Description

Fuming Chamber, Filter Type Carbon, Overall Height 54 in, Overall Width 30 in, Voltage 110V AC, Number of Filters Required 1, For Use With Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.