Zoro Homepage

Metal Stand

  • Mfr # MY-1041TL

  • Zoro # G016147741


product price: $1,604.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Metal
Overall Height
36 in
Product Type
Base Stand
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-1041TL
Zoro #
G016147741
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
48 in

Details

Material
Metal
Item
Stand
Product Type
Base Stand

Description

Stand, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.