Mobile Cart
Mfr # AU-550C
Zoro # G616147998
product price: $1,973.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Mobility
Mobile
Overall Height
36 in
Overall Width
42 in
Product Type
Fume Hood Cart
Includes
Locking Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AU-550C
Zoro #
G616147998
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
42 in
Details
Mobility
Mobile
Product Type
Fume Hood Cart
Includes
Locking Casters
Item
Mobile Cart
Description
Mobile Cart, Color White, Load Capacity Not Applicable, Door Type Not Applicable, Material Metal, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, Standards Not Rated, Includes Locking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.