Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Cart

  • Mfr # AU-750C

  • Zoro # G216147947


product price: $1,869.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
54 in
Includes
Locking Casters
Product Type
Fume Hood Cart
Mobility
Mobile
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU-750C
Zoro #
G216147947
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
54 in
Overall Height
36 in

Details

Item
Mobile Cart
Includes
Locking Casters
Product Type
Fume Hood Cart
Mobility
Mobile

Description

Mobile Cart, Includes Locking Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.