Mobile Cart
Mfr # CA-6000C
Zoro # G216147770
product price: $2,282.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
39 in
Product Type
Fume Hood Cart
Overall Height
25 in
Compatible with Manufacturer Model Number
CA-3000, CA-6000
Compatible Product Type
Advanced Cyanoacrylate Fuming Chambers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA-6000C
Zoro #
G216147770
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
39 in
Overall Height
25 in
Details
Item
Mobile Cart
Product Type
Fume Hood Cart
Compatible with Manufacturer Model Number
CA-3000, CA-6000
Compatible Product Type
Advanced Cyanoacrylate Fuming Chambers
Mobility
Mobile
Description
Mobile Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.