Zoro Homepage

Stand

  • Mfr # MY-STD36

  • Zoro # G016147826


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Product Type
Base Stand
Color
White
Includes
Adjustable Leveling Feet
Overall Width
36 in
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-STD36
Zoro #
G016147826
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
34 in

Details

Product Type
Base Stand
Color
White
Includes
Adjustable Leveling Feet
Item
Stand

Description

Stand, Color White, Load Capacity Not Applicable, Door Type Not Applicable, Material Metal, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, Standards Not Rated, Includes Adjustable Leveling Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.