Zoro Homepage

Workstation

  • Mfr # MY-DB48

  • Zoro # G216148111


product price: $3,394.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Voltage
110V AC
Color
White
Overall Depth
24 in
Series
CleanPrep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-DB48
Zoro #
G216148111
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
29 1/2 in

Details

Item
Workstation
Voltage
110V AC
Color
White
Series
CleanPrep
Assembly
Fully Assembled
Standards
ILDA, ISO AGS 9001
Includes Base
Yes
Lighting Type
UV
Blower Required
No Blower Required
Includes Work Surface
Yes
Work Surface Required
Work Surface Required
Housing Material
Polycarbonate
Includes Blower
Yes
Base Material
Polypropylene
Product Type
Dead Air Box
Housing Finish
Powder Coated

Description

Workstation, Filter Type Not Applicable, Overall Height 29 1/2 in, Overall Width 48 in, Voltage 110V AC, Number of Filters Required Not Applicable, For Use With Not Applicable, Series CleanPrep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.