Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workstation

  • Mfr # MY-PCR24

  • Zoro # G716148123


product price: $3,619.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Includes
HEPA Filter, Initial Prefilter
Overall Width
24 in
Voltage
110V AC
Color
Clear
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-PCR24
Zoro #
G716148123
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
30 in
Sash Opening Height
20 in
Sash Opening Width
21 in

Details

Item
Workstation
Includes
HEPA Filter, Initial Prefilter
Voltage
110V AC
Color
Clear
Assembly
Fully Assembled
Standards
ILDA, ISO AGS 9001
Number of Filters Required
1
Series
MY-PCR
Filter Type
HEPA
Lighting Type
UV
Base Material
Polycarbonate
Blower Required
Blower Required
Work Surface Material
Polypropylene
Includes Base
Yes
Housing Finish
Powder Coated
Includes Work Surface
Yes
Housing Material
Polycarbonate
Product Type
Workstation
Includes Blower
Yes
Pre-Filter Material
Fiber
Work Surface Required
Work Surface Required
ISO Class Rating
ISO 5

Description

Workstation, Filter Type HEPA, Overall Height 30 in, Overall Width 24 in, Voltage 110V AC, Number of Filters Required 1, For Use With Not Applicable, Series MY-PCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.