Zoro Homepage

Workstation

  • Mfr # MY-PCR48

  • Zoro # G616148124


product price: $4,996.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
HEPA Filter, Initial Prefilter
Overall Width
48 in
Voltage
110V AC
Color
Clear
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY-PCR48
Zoro #
G616148124
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
30 in
Sash Opening Height
20 in
Sash Opening Width
45 in

Details

Item
Workstation
Includes
HEPA Filter, Initial Prefilter
Voltage
110V AC
Color
Clear
Assembly
Fully Assembled
Series
MY-PCR
Standards
ILDA, ISO AGS 9001
Number of Filters Required
1
Filter Type
HEPA
Work Surface Required
Work Surface Required
Housing Finish
Powder Coated
ISO Class Rating
ISO 5
Includes Blower
Yes
Includes Work Surface
Yes
Blower Required
Blower Required
Work Surface Material
Polypropylene
Includes Base
Yes
Pre-Filter Material
Fiber
Housing Material
Polycarbonate
Base Material
Polycarbonate
Product Type
Workstation
Lighting Type
UV

Description

Workstation, Filter Type HEPA, Overall Height 30 in, Overall Width 48 in, Voltage 110V AC, Number of Filters Required 1, For Use With Not Applicable, Series MY-PCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.