Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cm Global LED Business Sign, 18" L, Plastic, 1" W 425-25-HALAL

LED Business Sign, 18" L, Plastic, 1" W (Discontinued)

  • Mfr # 425-25-HALAL
  • Zoro # G1862049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425-25-HALAL
Zoro #
G1862049
UPC #
837364008966
Country of Origin
China

Dimensions

Height
6 45/64 in
Width
1 in
Length
18 in

Details

Item
LED Business Sign
Material
Plastic
Rated Life
50,000 hr
Includes
Power Supply, Hanging Chains, Remote with Battery, ALAL Light Box Sign
Legend/Background Color
Red/Blue
Temp. Range
-40 Degrees F to 90 Degrees F
Watts
12 W
Voltage
100 to 240
Warranty
1 yr
Standards
UL listed

Description

LED Business Sign, Voltage 100 to 240, Watts 12 W, Length 18 in, Width 1 in, Height 6 45/64 in, Legend/Background Color Red/Blue, Material Plastic, Temp. Range -40 Degrees F to 90 Degrees F, Rated Life 50,000 hr, Standards UL Listed, Includes Power Supply, Hanging Chains, Remote with Battery, ALAL Light Box Sign, Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.