Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLM26R
Zoro #
G1861890
UPC #
837364009925
Country of Origin
Unknown
Dimensions
Height
3-29/32"
Width
1-13/32"
Length
26"
Details
Item
LED Message Sign
Material
Plastic
Standards
UL listed
Watts
12
Rated Life
50,000 hr.
Warranty
1 yr.
Includes
Power Supply, Wall Mounting Brackets, Remote with Battery, VGA Port Cord with USB Converter and PC Software
Temp. Range
-40 Degrees to 90 Degrees F
Legend/Background Color
Red
Voltage
100 to 240
Description
LED Message Sign, Voltage 100 to 240, Watts 12, Length 26 in, Width 1 13/32 in, Height 3 29/32 in, Legend/Background Color Red, Material Plastic, Temp. Range -40 Degrees to 90 Degrees F, Rated Life 50,000 hr, Standards UL Listed, Includes Power Supply, Wall Mounting Brackets, Remote with Battery, VGA Port Cord with USB Converter and PC Software, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.