Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mystik Diesel Engine Oil, 15W-40, Synthetic Blend, 2 Gal. 625776002078

Diesel Engine Oil, 15W-40, Synthetic Blend, 2 Gal. (Discontinued)

  • Mfr # 625776002078
  • Zoro # G3376751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625776002078
Zoro #
G3376751
UPC #
044871000899
Country of Origin
United States

Dimensions

Size
2 gal
Container Size
2 gal

Details

Item
Diesel Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
Standards
API
Viscosity @ 40C
79
Flash Point
432 Degrees F
Pour Point
-38 Degrees F
Timken OK Load
Not Specified
ISO Viscosity Grade
100
For Use With
Diesel Engines
Four-Ball Wear
Not Specified
Base
Synthetic
Dropping Point
Not Specified
Specific Gravity
0.870 at 60 Degrees F
Viscosity Index
143
Application
Agriculture, Heavy Duty
Container Type
Bottle
Series
Mystik JT-8
Viscosity @ 100C
11.9
SAE Grade
15W-40
Base Oil
Synthetic Blend

Description

Diesel Engine Oil, Series Mystik JT-8, Container Size 2 gal, Standards API, Color Amber, Container Type Bottle, Flash Point 432 Degrees F, ISO Viscosity Grade 100, Pour Point -38 Degrees F, Specific Gravity 0.870 at 60 Degrees F, Viscosity Index 143

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.