Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mystik Grease, Synthetic, Blue, 500 deg. F, 400 lb. 665077002020

Grease, Synthetic, Blue, 500 deg. F, 400 lb. (Discontinued)

  • Mfr # 665077002020
  • Zoro # G2209761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665077002020
Zoro #
G2209761
UPC #
-
Country of Origin
United States

Dimensions

Size
400 lb.
Container Size
400 lb

Details

Item
High Temperature Grease
Container Type
Drum
Lubricant NSF Rating
Not Rated
Green Environmental Attribute
Does not Contain Formaldehyde
Grease Color
Blue
Min. Operating Temp.
-20 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Grease Container
Drum
Max. Operating Temp.
325 Degrees F
Dropping Point
500 Degrees F
NLGI Grade
2
Grease Thickener
Lithium Complex
Application
Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings
Specific Gravity
0.92
Base Oil
Synthetic
Standards
ASTM, NLGI GC-LB
Color
Blue
Temp. Range
-20 Degrees to 325 Degrees F
NSF Rating
Not Rated
Thickener
Lithium Complex

Description

Grease, Synthetic Base, Size 400 lb., Container Type Drum, NLGI Grade 2, Color Blue, Temp. Range -20 Degrees to 325 Degrees F, Dropping Point 500 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.92, Timken OK Load Not Specified, Viscosity @ 40C 220, Viscosity @ 100C 25.3, Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings, Standards ASTM, NLGI GC-LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.