This item is Discontinued.

Mystik Motor Oil, 15W-50, Synthetic Blend, 55 Gal. 663004002001

Motor Oil, 15W-50, Synthetic Blend, 55 Gal. (Discontinued)

  • Mfr # 663004002001
  • Zoro # G9102116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
663004002001
Zoro #
G9102116
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
motor oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
15W-50
Color
Amber
Viscosity @ 100C
19.2
Features
High Mileage
Application
Heavy Duty
Standards
API CI-4 Plus, CG-4, CH-4, SM
ISO Viscosity Grade
150
Base
Synthetic Blend
Specific Gravity
0.88 at 60 Degrees F
Container Type
Drum
Series
Mystik JT-8
Flash Point
227 Degrees C
SAE Grade
15W-50
For Use With
Diesel Engines
Green Environmental Attribute
Does not Contain Formaldehyde
Viscosity Index
141
Pour Point
-30 Degrees C
Viscosity @ 40C
155
Base Oil
Synthetic Blend

Description

Diesel Engine Oil, Series Mystik JT-8, Container Size 55 gal, Standards API CI-4 Plus, CG-4, CH-4, SM, Color Amber, Container Type Drum, Features High Mileage, Flash Point 227 Degrees C, ISO Viscosity Grade 150, Pour Point -30 Degrees C, Specific Gravity 0.88 at 60 Degrees F, Viscosity Index 141

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.