This item is Discontinued.

Mystik Mystik JT-6 Hi-Temp 120, 1lb. Tub, PK12 665006002038

Mystik JT-6 Hi-Temp 120, 1lb. Tub, PK12 (Discontinued)

  • Mfr # 665006002038
  • Zoro # G2789162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
665006002038
Zoro #
G2789162
UPC #
044871548445
Country of Origin
United States

Details

Item
Mystik JT-6 Hi-Temp 120,1lb. Tub
Type
Hi-Temp Grease

Description

Mystik JT-6 Hi-Temp 120,1lb. Tub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.