
46in Round Portable Outdoor Table, Brown, Seats 8, Punched Steel, Industry Standard Coating
Mfr # 804103
Zoro # G922838214
product price:Â $1,983.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Length
78"
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Assembly Required
Yes
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Coating
Premium Polyethylene Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804103
Zoro #
G922838214
UPC #
-
Country of Origin
United States
Dimensions
Length
78"
Height
30" H
Contoured Seat Dimensions
10" W x 46" L
Table Top Dimensions
46" Diameter
Width
78"
Details
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Item
Portable Table
Assembly Required
Yes
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Coating
Premium Polyethylene Coating
Shape
Round
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Material
Coated Steel
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Color
Brown
Capacity
8 People
Description
46in Round Portable Table, Punched Steel, Industry Standard Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.