46in Round Portable Outdoor Table, Green, Seats 8, Expanded Metal, Industry Standard Coating

  • Mfr # 804097

  • Zoro # G222837993


product price:  $1,608.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Capacity
8 People
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Width
78"
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804097
Zoro #
G222837993
UPC #
-
Country of Origin
United States

Dimensions

Width
78"
Contoured Seat Dimensions
10" W x 46" L
Length
78"
Table Top Dimensions
46" Diameter
Height
30" H

Details

Capacity
8 People
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Item
Portable Table
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Material
Coated Steel
Coating
Premium Polyethylene Coating
Color
Green
Shape
Round
Assembly Required
Yes

Description

46in Round Portable Table, Expanded Metal, Industry Standard Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products