46in Round Portable Outdoor Table, Light Blue, Seats 8, Expanded Metal, Industry Standard Coating

  • Mfr # 804095

  • Zoro # G722838278


product price:  $1,608.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Coated Steel
Table Top Dimensions
46" Diameter
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Color
Light Blue
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804095
Zoro #
G722838278
UPC #
-
Country of Origin
United States

Dimensions

Table Top Dimensions
46" Diameter
Length
78"
Width
78"
Height
30" H
Contoured Seat Dimensions
10" W x 46" L

Details

Material
Coated Steel
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Color
Light Blue
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Capacity
8 People
Coating
Premium Polyethylene Coating
Shape
Round
Assembly Required
Yes
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Item
Portable Table

Description

46in Round Portable Table, Expanded Metal, Industry Standard Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.