
46in Round Portable Outdoor Table, Light Blue, Seats 8, Expanded Metal, Textured Coating
Mfr # 804105
Zoro # G322838326
product price: $1,689.99
/eaKey Features
Table Top Dimensions
46" Diameter
Color
Light Blue
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Length
78"
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804105
Zoro #
G322838326
UPC #
-
Country of Origin
United States
Dimensions
Table Top Dimensions
46" Diameter
Length
78"
Height
30" H
Width
78"
Contoured Seat Dimensions
10" W x 46" L
Details
Color
Light Blue
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Item
Portable Table
Shape
Round
Material
Coated Steel
Coating
Textured
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Assembly Required
Yes
Capacity
8 People
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Description
46in Round Portable Table, Expanded Metal, Textured Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.