46in Round Portable Outdoor Table, Red, Seats 8, Expanded Metal, Textured Coating

  • Mfr # 804106

  • Zoro # G722838322


product price:  $1,689.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Length
78"
Color
Red
Capacity
8 People
Table Top Dimensions
46" Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804106
Zoro #
G722838322
UPC #
-
Country of Origin
United States

Dimensions

Length
78"
Table Top Dimensions
46" Diameter
Height
30" H
Contoured Seat Dimensions
10" W x 46" L
Width
78"

Details

Shape
Round
Color
Red
Capacity
8 People
Coating
Textured
Item
Portable Table
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Assembly Required
Yes
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Material
Coated Steel

Description

46in Round Portable Table, Expanded Metal, Textured Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.