
46in Round Portable Outdoor Table, Red, Seats 8, Punched Steel, Industry Standard Coating
Mfr # 804101
Zoro # G522838249
product price:Â $1,983.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Red
Capacity
8 People
Table Top Dimensions
46" Diameter
Length
78"
Material
Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804101
Zoro #
G522838249
UPC #
-
Country of Origin
United States
Dimensions
Table Top Dimensions
46" Diameter
Length
78"
Width
78"
Height
30" H
Contoured Seat Dimensions
10" W x 46" L
Details
Color
Red
Capacity
8 People
Material
Coated Steel
Assembly Required
Yes
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Item
Portable Table
Shape
Round
Coating
Premium Polyethylene Coating
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Description
46in Round Portable Table, Punched Steel, Industry Standard Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.