46in Round Portable Outdoor Table, Red, Seats 8, Punched Steel, Textured Coating

  • Mfr # 804111

  • Zoro # G022838244


product price:  $2,083.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Material
Coated Steel
Color
Red
Capacity
8 People
Width
78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804111
Zoro #
G022838244
UPC #
-
Country of Origin
United States

Dimensions

Width
78"
Contoured Seat Dimensions
10" W x 46" L
Length
78"
Table Top Dimensions
46" Diameter
Height
30" H

Details

Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Material
Coated Steel
Color
Red
Capacity
8 People
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Assembly Required
Yes
Shape
Round
Item
Portable Table
Coating
Textured
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames

Description

46in Round Portable Table, Punched Steel, Textured Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.