46in Square Portable Outdoor Table, Black, Seat 8, Punched Steel, Textured Coating

  • Mfr # 804089

  • Zoro # G122838373


product price:  $1,984.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Seat Dimensions
10" W x 38" L
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Table Top Dimensions
46" Square
Capacity
8 People
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804089
Zoro #
G122838373
UPC #
-
Country of Origin
United States

Dimensions

Seat Dimensions
10" W x 38" L
Table Top Dimensions
46" Square
Height
30" H
Length
76"
Width
76"

Details

Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Item
Portable Table
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Capacity
8 People
Shape
Square
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Color
Black
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Coating
Textured
Material
Coated Steel
Assembly Required
Yes

Description

46in Square Portable Table, Punched Steel, Textured Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.