
46in Square Portable Outdoor Table, Brown, Seat 8, Punched Steel, Textured Coating
Mfr # 804093
Zoro # G322838371
product price:Â $1,984.99
/eaKey Features
Seat Dimensions
10" W x 38" L
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Width
76"
Coating
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804093
Zoro #
G322838371
UPC #
-
Country of Origin
United States
Dimensions
Seat Dimensions
10" W x 38" L
Width
76"
Length
76"
Height
30" H
Table Top Dimensions
46" Square
Details
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Coating
Textured
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Shape
Square
Color
Brown
Material
Coated Steel
Item
Portable Table
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Assembly Required
Yes
Capacity
8 People
Description
46in Square Portable Table, Punched Steel, Textured Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.