
46in Square Portable Outdoor Table, Brown, Seats 8, Expanded Metal, Textured Coating
Mfr # 804088
Zoro # G822838369
product price:Â $1,646.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Table Top Dimensions
46" Square
Length
76"
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Capacity
8 People
Material
Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804088
Zoro #
G822838369
UPC #
-
Country of Origin
United States
Dimensions
Table Top Dimensions
46" Square
Length
76"
Height
30" H
Width
76"
Seat Dimensions
10" W x 38" L
Details
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Capacity
8 People
Material
Coated Steel
Item
Portable Table
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Color
Brown
Assembly Required
Yes
Shape
Square
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Coating
Textured
Description
46in Square Portable Table, Expanded Metal, Textured Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.