
46in Square Portable Outdoor Table, Brown, Seats 8, Punched Steel, Industry Standard Coating
Mfr # 804083
Zoro # G422838349
product price:Â $1,888.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Shape
Square
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Seat Dimensions
10" W x 38" L
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804083
Zoro #
G422838349
UPC #
-
Country of Origin
United States
Dimensions
Seat Dimensions
10" W x 38" L
Height
30" H
Length
76"
Width
76"
Table Top Dimensions
46" Square
Details
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Shape
Square
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Assembly Required
Yes
Coating
Premium Polyethylene Coating
Capacity
8 People
Color
Brown
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Material
Coated Steel
Item
Portable Table
Description
46in Square Portable Table, Punched Steel, Industry Standard Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.