
46in Square Portable Outdoor Table, Green, Seats 8, Expanded Metal, Industry Standard Coating
Mfr # 804077
Zoro # G722838254
product price:Â $1,567.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Length
76"
Color
Green
Seat Dimensions
10" W x 38" L
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804077
Zoro #
G722838254
UPC #
-
Country of Origin
United States
Dimensions
Length
76"
Seat Dimensions
10" W x 38" L
Height
30" H
Table Top Dimensions
46" Square
Width
76"
Details
Color
Green
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Assembly Required
Yes
Shape
Square
Coating
Premium Polyethylene Coating
Material
Coated Steel
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Capacity
8 People
Item
Portable Table
Description
46in Square Portable Table, Expanded Metal, Industry Standard Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.