
46in Square Portable Outdoor Table, Light Blue, Seat 8, Punched Steel, Textured Coating
Mfr # 804090
Zoro # G022838282
product price:Â $1,984.99
/eaKey Features
Shape
Square
Coating
Textured
Height
30" H
Width
76"
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804090
Zoro #
G022838282
UPC #
-
Country of Origin
United States
Dimensions
Height
30" H
Width
76"
Table Top Dimensions
46" Square
Length
76"
Seat Dimensions
10" W x 38" L
Details
Item
Portable Table
Shape
Square
Coating
Textured
Assembly Required
Yes
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Material
Coated Steel
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Capacity
8 People
Color
Light Blue
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Description
46in Square Portable Table, Punched Steel, Textured Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.