46in Square Portable Outdoor Table, Light Blue, Seats 8, Expanded Metal, Industry Standard Coating

  • Mfr # 804075

  • Zoro # G622838286


product price:  $1,567.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Capacity
8 People
Coating
Premium Polyethylene Coating
Assembly Required
Yes
Width
76"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804075
Zoro #
G622838286
UPC #
-
Country of Origin
United States

Dimensions

Width
76"
Height
30" H
Length
76"
Table Top Dimensions
46" Square
Seat Dimensions
10" W x 38" L

Details

Capacity
8 People
Coating
Premium Polyethylene Coating
Assembly Required
Yes
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Color
Light Blue
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Item
Portable Table
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Shape
Square
Material
Coated Steel

Description

46in Square Portable Table, Expanded Metal, Industry Standard Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.