
46in Square Portable Outdoor Table, Light Blue, Seats 8, Expanded Metal, Textured Coating
Mfr # 804085
Zoro # G222838365
product price: $1,646.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Shape
Square
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Coating
Textured
Material
Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804085
Zoro #
G222838365
UPC #
-
Country of Origin
United States
Dimensions
Width
76"
Height
30" H
Table Top Dimensions
46" Square
Seat Dimensions
10" W x 38" L
Length
76"
Details
Shape
Square
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Coating
Textured
Material
Coated Steel
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Color
Light Blue
Item
Portable Table
Assembly Required
Yes
Capacity
8 People
Description
46in Square Portable Table, Expanded Metal, Textured Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.