
46in Square Portable Outdoor Table, Light Blue, Seats 8, Punched Steel, Industry Standard Coating
Mfr # 804080
Zoro # G822838260
product price:Â $1,888.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Coating
Premium Polyethylene Coating
Height
30" H
Length
76"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804080
Zoro #
G822838260
UPC #
-
Country of Origin
United States
Dimensions
Height
30" H
Length
76"
Width
76"
Seat Dimensions
10" W x 38" L
Table Top Dimensions
46" Square
Details
Coating
Premium Polyethylene Coating
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Assembly Required
Yes
Capacity
8 People
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Item
Portable Table
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Shape
Square
Color
Light Blue
Material
Coated Steel
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Description
46in Square Portable Table, Expanded Metal, Industry Standard Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.