46in Square Portable Outdoor Table, Red, Seat 8, Punched Steel, Textured Coating

  • Mfr # 804091

  • Zoro # G422838189


product price:  $1,984.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Capacity
8 People
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Material
Coated Steel
Shape
Square
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804091
Zoro #
G422838189
UPC #
-
Country of Origin
United States

Dimensions

Height
30" H
Width
76"
Table Top Dimensions
46" Square
Length
76"
Seat Dimensions
10" W x 38" L

Details

Capacity
8 People
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Material
Coated Steel
Shape
Square
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Color
Red
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Coating
Textured
Item
Portable Table
Assembly Required
Yes
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone

Description

46in Square Portable Table, Punched Steel, Textured Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products