46in Square Portable Outdoor Table, Red, Seats 8, Expanded Metal, Industry Standard Coating

  • Mfr # 804076

  • Zoro # G822838284


product price:  $1,567.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Material
Coated Steel
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Length
76"
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804076
Zoro #
G822838284
UPC #
-
Country of Origin
United States

Dimensions

Length
76"
Width
76"
Seat Dimensions
10" W x 38" L
Table Top Dimensions
46" Square
Height
30" H

Details

Shape
Square
Material
Coated Steel
Includes
1 Table Top, 4 Seat planks, 4 J-Frame Pieces, 1 Cross brace, All hardware required
Application
Schools, Playgrounds, Parks, Courtyards, Picnic Areas, Forest Preserves
Coating
Premium Polyethylene Coating
Item
Portable Table
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Assembly Required
Yes
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Capacity
8 People
Color
Red

Description

46in Square Portable Table, Expanded Metal, Industry Standard Coating. Portable table for schools, playgrounds, parks, courtyards, and outdoor spaces. Seats 8. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.