
6ft Outdoor Bench with Back, Inground, Black, Punched Steel, Industry Standard Coating
Mfr # 804149
Zoro # G622838071
product price: $1,012.99
/ea
Free Shipping & Returns
Key Features
Seats
3 People
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Seat Height
18"
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804149
Zoro #
G622838071
UPC #
-
Country of Origin
United States
Dimensions
Seat Height
18"
Width (In.)
21"
Length
72"
Overall Height
30.5"
Seat Width
10"
Details
Seats
3 People
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Shape
Rectangle
Color
Black
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Coating
Premium Polyethylene Coating
Material
Coated Steel
Mounting
Inground
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Assembly Required
Yes
Item
6 foot outdoor bench
Description
6-Foot Bench with Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.